Zoro Homepage
This item is Discontinued.
Zoro Select Elevator Bolt, 3/8"-16 Thrd Sz, 2 in L, Low Carbon Steel, Zinc Finish, 50 PK 405230-PG

Elevator Bolt, 3/8"-16 Thrd Sz, 2 in L, Low Carbon Steel, Zinc Finish, 50 PK (Discontinued)

  • Mfr # 405230-PG
  • Zoro # G0853431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405230-PG
Zoro #
G0853431
UPC #
087302667308
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
2 in
Head Dia.
1.352 in
Overall Length
2"
Head Height
0.141 in
Dia./Thread Size
3/8"-16

Details

System of Measurement
Inch
Material
Low Carbon Steel
Finish
Zinc
Material Grade
Grade A
Item
Elevator Bolt
Thread Direction
Right Hand
Thread Type
UNC
Head Type
Round
Meets/Exceeds
ASTM A307 Grade A
Fastener Thread Style
Fully Threaded
Fastener Industry Standards
ASTM A307
Rockwell Hardness
B70-B100
Thread Style
Fully Threaded
Tensile Strength (PSI)
60,000
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
Fastener Finish
Zinc Plated
Head Type - Bolts
Flat
Basic Material
Steel
Elevator Bolt Type
Elevator Bolt

Description

Inch, Elevator Bolt, Head Type - Bolts Flat, Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM A307, Fastener Thread Style Fully Threaded, Head Dia. 1.352 in, Head Height 0.141 in, Tensile Strength (PSI) 60,000, Rockwell Hardness B70-B100, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.