This item is Discontinued.

Durham Mfg Raised Handle Utility Cart, Steel, 2 Shelves, 1200 lb. RSCE-2448-2-95

Raised Handle Utility Cart, Steel, 2 Shelves, 1200 lb. (Discontinued)

  • Mfr # RSCE-2448-2-95
  • Zoro # G2148837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSCE-2448-2-95
Zoro #
G2148837
UPC #
714334012744
Country of Origin
Unknown

Dimensions

Overall Height
43-3/4"
Overall Length
48"
Overall Width
24"
Shelf Length
48"
Caster Dia.
5"
Shelf Width
24"
Top Shelf Height
43-3/4"
Caster Width
2"
Lip Height
1-1/2"
Overall LxWxH
48 in x 24 in x 43 3/4 in
Shelf LxW
48 in x 24 in

Details

Material
Steel
Color
Gray
Load Capacity
1200 lb.
Item
Raised Handle Utility Cart
Number of Shelves
2
Handle Included
Yes
Assembled/Unassembled
Assembled
Distance Between Shelves
27"
Capacity per Shelf
600 lb.
Finish
Powder Coated
Gauge
14
Cart Shelf Style
Lipped
Construction
Welded
Electrical Included
No
Caster Material
Polyurethane
Utility Cart Item
Raised Handle Utility Cart
Caster Type
(2) Rigid, (2) Swivel with Brakes

Description

Raised Handle Utility Cart, Load Capacity 1200 lb, Steel Material, 14 Gauge, Powder Coated Finish, Gray Color, Overall Length 48 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 27 in, Shelf Length 48 in, Shelf Width 24 in, Top Shelf Height 43 3/4 in, Assembled/Unassembled Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.