Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Ethernet Cable, Cat 5e, Gray, 0.5 ft. 4977

Ethernet Cable, Cat 5e, Gray, 0.5 ft. (Discontinued)

  • Mfr # 4977
  • Zoro # G0757285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4977
Zoro #
G0757285
UPC #
-
Country of Origin
Multiple

Dimensions

Length - Patch Cord
0.5 ft
Length
0.5 ft.
Conductor Size - Data Cable
24 AWG

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
5e
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
Shielded
No
Jacket Color
Gray
Cable Shape
Round
Transmission Speed
1 Gbps
Jacket Material - Wire and Cable
PVC
Connector Type
RJ45 - 8P8C
NEC Article and Type
800 CMG
Category Type
5E
Fire Rating - Data Cable
Commercial
Boot Type
Booted
Jacket Material
PVC
Plenum Rated
No
Shielding
None
Wire Gauge
24 AWG
Temp. Range
-40 Degrees to 167 Degrees F
Standards
UL, CSA
Item
Voice and Data Patch Cord
Color
Gray

Description

Voice and Data Patch Cord, Cable Shape Round, Jacket Color Gray, Shielded No, Jacket Material PVC, Standards UL, CSA, Transmission Speed 1 Gbps, NEC Article and Type 800 CMG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.