This item is Discontinued.

Zoro Select Expand Box Truck, 1800 lb., 24In x48In R1B5HRX3048

Expand Box Truck, 1800 lb., 24In x48In (Discontinued)

  • Mfr # R1B5HRX3048
  • Zoro # G2111369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R1B5HRX3048
Zoro #
G2111369
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48"
Overall Width
30"
Overall Height
30-1/2"
Caster Wheel Width
2 in
Caster Wheel Dia.
5 in

Details

Material
Steel
Color
Gray
Load Capacity
1800 lb.
Item
Mesh Box Truck
Gauge
13
Caster Wheel Type
(2) Rigid, (2) Swivel

Description

Mesh Box Truck, Load Capacity 1800 lb, Material Steel, Gauge 13, Overall Height 30 1/2 in, Overall Length 48 in, Overall Width 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.