Expanded Sheet, Flat, Carbon, 2x2 ft, 3/4-#9 (Discontinued)
- Mfr # 41F0759-24X24
- Zoro # G2808513
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41F0759-24X24
Zoro #
G2808513
UPC #
-
Country of Origin
Multiple
Dimensions
Length
2 ft.
Width
2 ft.
Length Tolerance
+/-0.125"
Opening Size
0.563 x 1.688"
Design Size
0.923 x 2.100"
Trade Size
3/4"-#9
Width Tolerance
+/-0.125"
Overall Thickness
0.120"
Strand Width
0.164"
Strand Thickness
0.120"
Details
Material
Carbon Steel
Temper
Cold Rolled
Style
Flat
Alloy Type
1008
Finish
Mill
Yield Strength
Not Rated
Tensile Strength
Not Rated
Item
Expanded Sheet
Thickness Tolerance
Not Rated
Hardness Scale
Not Rated
Typical Hardness
Not Rated
Description
Expanded Sheet, Material Carbon Steel, Overall Thickness 0.120 in, Strand Thickness 0.120 in, Strand Width 0.164 in, Trade Size 3/4 in-#9, Length Tolerance +/-0.125 in, Opening Size 0.563 x 1.688 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.