Zoro Homepage
This item is Discontinued.
Direct Metals Expanded Sheet, Flat, SS, 2 x2 ft, 1-1/2-#16 44F15016-24X24

Expanded Sheet, Flat, SS, 2 x2 ft, 1-1/2-#16 (Discontinued)

  • Mfr # 44F15016-24X24
  • Zoro # G1580047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44F15016-24X24
Zoro #
G1580047
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Thickness
0.050"
Width
2 ft.
Length
2 ft.
Opening Size
1.063 x 2.750"
Trade Size
1-1/2"-#16
Strand Thickness
0.050"
Length Tolerance
+/-0.125"
Width Tolerance
+/-0.125"
Strand Width
0.124"
Design Size
1.330 x 3.150"

Details

Temper
2B
Alloy Type
304
Typical Hardness
Not Rated
Item
Expanded Sheet
Yield Strength
Not Rated
Tensile Strength
Not Rated
Hardness Scale
Not Rated
Finish
Mill
Style
Flat
Material
Stainless Steel

Description

Expanded Sheet, Material Stainless Steel, Overall Thickness 0.050 in, Strand Thickness 0.050 in, Strand Width 0.124 in, Trade Size 1 1/2 in-#16, Tensile Strength Not Rated, Length Tolerance +/-0.125 in, Opening Size 1.063 x 2.750 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.