Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Direct Metals Expanded Sheet, Rsd, Carbon, 2x2 ft, 1/2-#18 41S05018-24X24

Expanded Sheet, Rsd, Carbon, 2x2 ft, 1/2-#18 (Discontinued)

  • Mfr # 41S05018-24X24
  • Zoro # G1232892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41S05018-24X24
Zoro #
G1232892
UPC #
-
Country of Origin
United States

Dimensions

Length
2 ft.
Width
2 ft.
Strand Width
0.088"
Overall Thickness
0.155"
Design Size
0.500 x 1.200"
Width Tolerance
+/-0.125"
Strand Thickness
0.048"
Length Tolerance
+/-0.125"
Trade Size
1/2"-#18
Opening Size
0.438 x 0.938"

Details

Material
Carbon Steel
Temper
Cold Rolled
Style
Raised
Alloy Type
1008
Finish
Mill
Yield Strength
Not Rated
Thickness Tolerance
Not Rated
Item
Expanded Sheet
Typical Hardness
Not Rated
Hardness Scale
Not Rated
Tensile Strength
Not Rated

Description

Expanded Sheet, Material Carbon Steel, Overall Thickness 0.155 in, Strand Thickness 0.048 in, Strand Width 0.088 in, Trade Size 1/2 in-#18, Length Tolerance +/-0.125 in, Opening Size 0.438 x 0.938 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.