This item is Discontinued.

Zoro Select Felt Sheet, F26N, 1/2 In T, 12 x 12 In 2HUP3

Felt Sheet, F26N, 1/2 In T, 12 x 12 In (Discontinued)

  • Mfr # 2HUP3
  • Zoro # G0846361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2HUP3
Zoro #
G0846361
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/2 in
Length
12 in
Width
12 in
Nominal Size
12 in W x 12 in L

Details

Item
Wool Felt Sheet
Grade
F26
Material
Wool Felt
Backing Type
Plain
Application
For Packing, Pads, Sound Absorption
Density (Lbs./Sq. Yd.)
3.625
Type
General Purpose
Color
Gray
Tensile Strength (PSI)
75 psi
Vibration Absorption
Ultra Low
Abrasion Resistance
Poor
Hardness
Soft
Min. Temp. (F)
-80 Degrees F
Durometer
5A to 15A
Max. Temp. (F)
200 Degrees F
Minimum Temperature
-80 Degrees F
Maximum Temperature
200 Degrees F
Shape
Sheet
Texture
Unfinished
Density
3.625 lb/sq yd
Wool Content
45 %
Temperature Range
-80 Degrees F to 200 Degrees F
Tensile Strength
75 psi
Felt Backing Type
Plain

Description

Wool Felt Sheet, Material Wool Felt, Shape Sheet, Length 12 in, Width 12 in, Thickness 1/2 in, Backing Type Plain, Durometer 5A to 15A, Wool Content 45 Percent, Density 3.625 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 75 psi, Grade F26, Vibration Absorption Ultra Low, Texture Unfinished, Standards -, Abrasion Resistance Poor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.