Zoro Homepage
This item is Discontinued.
Zoro Select Finish Nail, 305SS, 2 In, PK6175 S6FNB-G25

Finish Nail, 305SS, 2 In, PK6175 (Discontinued)

  • Mfr # S6FNB-G25
  • Zoro # G4671161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6FNB-G25
Zoro #
G4671161
UPC #
744039101740
Country of Origin
United States

Dimensions

Length
2 in
Head Dia.
0.135
Dia.
0.092

Details

Material
305 Stainless steel
Item
Finishing Nail
Application
Finishing Applications, Including Trim

Description

Finishing Nail, 305 Stainless Steel, Head Dia. 0.135, Dia. 0.092, Length 2 in, Finishing Applications, Including Trim, Package Quantity 6175

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.