Flame-Resist Coverall Kit, Blu, 4XL, HRC2 (Discontinued)
- Mfr # IFR2STA-4XL
- Zoro # G7701985
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IFR2STA-4XL
Zoro #
G7701985
UPC #
731406327605
Country of Origin
Unknown
Dimensions
Size
4XL
Fits Chest Size
58" to 60"
Fits Waist Size
50 to 52"
Details
Item
Flame-Resistant Coverall Kit
Color
Blue
Material
Aramid Fiber
Inseam
32"
ATPV Rating
24.0 cal/cm2
Standards
ASTM F1506, NFPA 70E, OSHA 1910.269
Includes
Coverall, Hood with Hard Cap
Description
Flame-Resistant Coverall Kit, Blue, Size 4XL, Fits Chest Size 58 In. to 60 In., Fits Waist Size 50 to 52 In., Inseam 32 In., Material Aramid Fiber, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 70E, OSHA 1910.269, Includes Coverall, Hood with Hard Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.