Flame-Resist Coverall Kit, Blu, 5XL, HRC3 (Discontinued)
- Mfr # FRTC3A-5XL
- Zoro # G7701547
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FRTC3A-5XL
Zoro #
G7701547
UPC #
731406324987
Country of Origin
Unknown
Dimensions
Size
5XL
Fits Chest Size
62" to 64
Fits Waist Size
52 to 54"
Details
Item
Flame-Resistant Coverall Kit
Color
Blue
Material
Cotton Blend
Inseam
34"
ATPV Rating
25.0 cal/cm2
Standards
ASTM F1506, NFPA 70E, OSHA 1910.269
Includes
Coverall, Hood with Hard Cap
Description
Flame-Resistant Coverall Kit, Blue, Size 5XL, Fits Chest Size 62 In. to 64, Fits Waist Size 52 to 54 In., Inseam 34 In., Material Cotton Blend, Hazard Risk Category (HRC) 3, Standards ASTM F1506, NFPA 70E, OSHA 1910.269, Includes Coverall, Hood with Hard Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.