Flame-Resistant Coverall Kit, Kha, L, HRC2 (Discontinued)
- Mfr # FRTC2STA-L
- Zoro # G7701522
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRTC2STA-L
Zoro #
G7701522
UPC #
731406324833
Country of Origin
Unknown
Dimensions
Size
L
Fits Chest Size
42" to 44"
Fits Waist Size
36 to 38"
Details
Item
Flame-Resistant Coverall Kit
Color
Khaki
ATPV Rating
13.0 cal/cm2
Material
Cotton Blend
Inseam
30"
Includes
Coat, Bib-Overall, Faceshield with Hard Cap
Standards
ASTM F1506, NFPA 70E, OSHA 1910.269
Description
Flame-Resistant Coverall Kit, Khaki, Size L, Fits Chest Size 42 In. to 44 In., Fits Waist Size 36 to 38 In., Inseam 30 In., Material Cotton Blend, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 70E, OSHA 1910.269, Includes Coat, Bib-Overall, Faceshield with Hard Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.