Flame-Resistant Coverall Kit, Kha, XL, HRC4 (Discontinued)
- Mfr # FRTC4A-XL
- Zoro # G7701583
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRTC4A-XL
Zoro #
G7701583
UPC #
731406325182
Country of Origin
Unknown
Dimensions
Size
XL
Fits Chest Size
46" to 48"
Fits Waist Size
40 to 42"
Details
Item
Flame-Resistant Coverall Kit
Color
Khaki
Material
Cotton Blend
Inseam
30"
ATPV Rating
40.0 cal/cm2
Includes
Coverall, Hood with Hard Cap
Standards
ASTM F1506, NFPA 70E, OSHA 1910.269
Description
Flame-Resistant Coverall Kit, Khaki, Size XL, Fits Chest Size 46 In. to 48 In., Fits Waist Size 40 to 42 In., Inseam 30 In., Material Cotton Blend, Hazard Risk Category (HRC) 4, Standards ASTM F1506, NFPA 70E, OSHA 1910.269, Includes Coverall, Hood with Hard Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.