Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Charcoal 5GCF2

Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Charcoal (Discontinued)

  • Mfr # 5GCF2
  • Zoro # G0249636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5GCF2
Zoro #
G0249636
UPC #
-
Country of Origin
United States

Dimensions

Thickness - Foam
1/8 in
Width - Foam
12 in
Length - Foam
12 in
Length Tolerance
+/-0.250 in
Thickness
1/8"
Length
12"
Width Tolerance
+/-0.250 in
Width
12"
Nominal Size (WxL)
12 in x 12 in

Details

Item - Foam
Foam Sheet
Cell Type - Foam
Water-Resistant Closed Cell
Material - Foam
Polyethylene Vinyl
Backing Type - Foam
Plain
Color - Foam
Charcoal
Finish
Smooth Cellular
Thickness Tolerance
+/-0.250 in
Material
Polyethylene
Item
Polyethylene Vinyl Sheet
Density
2 lb/cu ft
Stretch Limit
2
Color
Gray
Type
Closed Cell
Firmness @ 25% Deflection (PSI)
0.4
Backing Type
Plain
Tensile Strength (PSI)
50
Temp. Range (F)
-70 to 180
Oil Resistance
Good
Shape
Sheet
Minimum Temperature
-70 Degrees F
Weather Resistance
Good
Chemical Resistance
Good
Abrasion Resistance
Excellent
Number of Adhesive Sides
0
Maximum Temperature
180 Degrees F
Grade
Standard
Adhesive Type
Plain Backing
Water Resistance
Good
Temperature Range
-70 Degrees F to 180 Degrees F
Foam Backing
Plain
Foam Shape
Sheet
Foam Adhesive
0 - Plain Backing

Description

Polyethylene Vinyl Sheet, Material Polyethylene, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/8 In., Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Gray, Density 2 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -70 Degrees F, Standards -, Chemical Resistance Good, Oil Resistance Good, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.