Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IFR2STB-2XL
Zoro #
G7702143
UPC #
731406327667
Country of Origin
United States
Dimensions
Size
2XL
Fits Chest Size
50" to 52"
Fits Waist Size
44 to 46"
Details
Item
Flame-Resistant Coat/Overall Kit
Color
Blue
Material
Aramid Fiber
Inseam
30"
ATPV Rating
17.0 cal/cm2
Includes
Coat, Bib-Overall, Hood with Hard Cap
Standards
ASTM F1506, NFPA 70E, OSHA 1910.269
Description
Flame-Resistant Coat/Overall Kit, Blue, Size 2XL, Fits Chest Size 50 In. to 52 In., Fits Waist Size 44 to 46 In., Inseam 30 In., Material Aramid Fiber, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 70E, OSHA 1910.269, Includes Coat, Bib-Overall, Hood with Hard Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.