This item is Discontinued.

Zoro Select FR Coat/Overall Kit, Blue, 5XL, HRC2 IFR2STB-5XL

FR Coat/Overall Kit, Blue, 5XL, HRC2 (Discontinued)

  • Mfr # IFR2STB-5XL
  • Zoro # G7702177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IFR2STB-5XL
Zoro #
G7702177
UPC #
731406327698
Country of Origin
Unknown

Dimensions

Size
5XL
Fits Chest Size
62" to 64
Fits Waist Size
52 to 54"

Details

Item
Flame-Resistant Coat/Overall Kit
Color
Blue
Material
Aramid Fiber
Inseam
34"
ATPV Rating
17.0 cal/cm2
Includes
Coat, Bib-Overall, Hood with Hard Cap
Standards
ASTM F1506, NFPA 70E, OSHA 1910.269

Description

Flame-Resistant Coat/Overall Kit, Blue, Size 5XL, Fits Chest Size 62 In. to 64, Fits Waist Size 52 to 54 In., Inseam 34 In., Material Aramid Fiber, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 70E, OSHA 1910.269, Includes Coat, Bib-Overall, Hood with Hard Cap

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.