Zoro Homepage
This item is Discontinued.
Zoro Select Heavy Duty Security Cart, 36 In. W HTL-3660-DD-95

Heavy Duty Security Cart, 36 In. W (Discontinued)

  • Mfr # HTL-3660-DD-95
  • Zoro # G9936771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTL-3660-DD-95
Zoro #
G9936771
UPC #
714334063456
Country of Origin
Unknown

Dimensions

Shelf Length
60 in
Overall Height
57 in
Overall Length
60 in
Shelf Width
36 in
Caster Dia.
6"
Mesh Size
3/4 in x 1 1/2 in
Caster Width
2"
Overall Width
36 in
Shelf LxW
60 in x 36 in

Details

Material
Steel
Color
Gray
Load Capacity
2000 lb
Item
Security Cart
Number of Shelves
1
Caster Type
(2) Swivel, (2) Rigid
Caster Material
Phenolic
Gauge
14
Handle Included
No
Finish
Powder Coated
Features
Bolt On, Punched Diamond Pattern On Sides And Doors

Description

Security Cart, Load Capacity 2000 lb, Number of Shelves 1, Gauge 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.