Zoro Homepage
This item is Discontinued.
Zoro Select Heavy Duty Security Cart, 72 In. L HTL-3672-DD-95

Heavy Duty Security Cart, 72 In. L (Discontinued)

  • Mfr # HTL-3672-DD-95
  • Zoro # G9936762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTL-3672-DD-95
Zoro #
G9936762
UPC #
714334063470
Country of Origin
Unknown

Dimensions

Caster Width
2"
Shelf Width
36 in
Mesh Size
3/4 in x 1 1/2 in
Overall Length
72 in
Overall Height
57 in
Overall Width
36 in
Shelf Length
72 in
Caster Dia.
6"
Shelf LxW
72 in x 36 in

Details

Material
Steel
Color
Gray
Load Capacity
2000 lb
Item
Security Cart
Number of Shelves
1
Caster Type
(2) Swivel, (2) Rigid
Handle Included
No
Finish
Powder Coated
Features
Bolt On, Punched Diamond Pattern On Sides And Doors
Caster Material
Phenolic
Gauge
14

Description

Security Cart, Load Capacity 2000 lb, Number of Shelves 1, Gauge 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.