Zoro Homepage
This item is Discontinued.
Zoro Select Hex Head Cap Screw, Plain 2-1/4" L, 50 PK 402102-PG

Hex Head Cap Screw, Plain 2-1/4" L, 50 PK (Discontinued)

  • Mfr # 402102-PG
  • Zoro # G0711487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402102-PG
Zoro #
G0711487
UPC #
082893311432
Country of Origin
Multiple

Dimensions

Thread Size
16
Fastener Length
2 1/4 in
Head Width
9/16 in
Min. Thread Length
1 in
Head Height
15/64 in
Dia./Thread Size
3/8"-16

Details

System of Measurement
Inch
Material
2 Carbon Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Tensile Strength
74,000 psi
Thread Type
UNC (Coarse)
Rockwell Hardness
B80 to B100
Fastener Thread Type
UNC (Coarse)
Screw Industry Standards
ASME B18.2.1
Basic Material
Steel
Head Type
Hex
Material Grade
Grade 2
Fastener Industry Standards
ASME B18.2.1
Fastener Thread Style
Fully Threaded
Fastener Finish
Plain

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 2 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.