Zoro Homepage
This item is Discontinued.
Zoro Select Hex Head Cap Screw, Plain 2" L, 25 PK 402200-PG

Hex Head Cap Screw, Plain 2" L, 25 PK (Discontinued)

  • Mfr # 402200-PG
  • Zoro # G0302355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402200-PG
Zoro #
G0302355
UPC #
082893312378
Country of Origin
Multiple

Dimensions

Thread Size
11
Fastener Length
2 in
Head Width
15/16 in
Head Height
25/64 in
Min. Thread Length
1 1/2 in
Dia./Thread Size
5/8"-11

Details

System of Measurement
Inch
Material
2 Carbon Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Tensile Strength
74,000 psi
Rockwell Hardness
B80 to B100
Thread Type
UNC (Coarse)
Fastener Thread Type
UNC (Coarse)
Fastener Finish
Plain
Head Type
Hex
Screw Industry Standards
ASME B18.2.1
Fastener Thread Style
Partially Threaded
Fastener Industry Standards
ASME B18.2.1
Material Grade
Grade 2
Basic Material
Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.