This item is Discontinued.

Zoro Select Hex Head Cap Screw, 5 Carbon Steel, 3" L, 500 PK 847154-B1

Hex Head Cap Screw, 5 Carbon Steel, 3" L, 500 PK (Discontinued)

  • Mfr # 847154-B1
  • Zoro # G5196502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
847154-B1
Zoro #
G5196502
UPC #
087302032038
Country of Origin
Multiple

Dimensions

Thread Size
16
Fastener Length
3 in
Head Width
9/16 in
Head Height
15/64 in
Min. Thread Length
1 in
Dia./Thread Size
3/8"-16

Details

System of Measurement
Inch
Material
5 Carbon Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Rockwell Hardness
C25 to C34
Fastener Thread Style
Partially Threaded
Screw Industry Standards
ASME B18.2.1
Fastener Finish
Zinc
Material Grade
Grade 5
Tensile Strength
120,000 psi
Fastener Industry Standards
ASME B18.2.1
Basic Material
Steel
Thread Type
UNC (Coarse)
Proof Load
85,000 psi
Head Type
Hex
Type
Medium Strength

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Yellow, Dia./Thread Size 3/8 In.-16, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.