Zoro Homepage
This item is Discontinued.
Zoro Select Hex Head Cap Screw, 5 Carbon Steel, 1" L, 100 PK 457218-PG

Hex Head Cap Screw, 5 Carbon Steel, 1" L, 100 PK (Discontinued)

  • Mfr # 457218-PG
  • Zoro # G2337946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457218-PG
Zoro #
G2337946
UPC #
082893334219
Country of Origin
United States

Dimensions

Thread Size
14
Fastener Length
1 in
Head Width
5/8 in
Dia./Thread Size
7/16"-14
Min. Thread Length
1 in
Head Height
9/32 in

Details

System of Measurement
Inch
Material
5 Carbon Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Basic Material
Steel
Fastener Finish
Zinc
Material Grade
Grade 5
Tensile Strength
120,000 psi
Rockwell Hardness
C25 to C34
Screw Industry Standards
ASME B18.2.1
Fastener Industry Standards
ASME B18.2.1
Thread Type
UNC (Coarse)
Proof Load
85,000 psi
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 7/16 In.-14, Fastener Length 1 in, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 9/32 in, Head Width 5/8 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.