Hex Head Cap Screw, Plain 8 Carbon Steel, 2-1/2" L, 5 PK (Discontinued)
- Mfr # 452664-PG
- Zoro # G0913245
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
452664-PG
Zoro #
G0913245
UPC #
087302679240
Country of Origin
United States
Dimensions
Thread Size
8
Fastener Length
2 1/2 in
Head Width
1 1/2 in
Head Height
39/64 in
Min. Thread Length
2 1/4 in
Dia./Thread Size
1"-8
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1 In.-8, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 1/4 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.