This item is Discontinued.

Zoro Select 28 Hex Head Cap Screw, Yellow Zinc Plated 8 Carbon Steel, 1 in L, 100 PK 454044-PG

28 Hex Head Cap Screw, Yellow Zinc Plated 8 Carbon Steel, 1 in L, 100 PK (Discontinued)

  • Mfr # 454044-PG
  • Zoro # G2685347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454044-PG
Zoro #
G2685347
UPC #
087302654476
Country of Origin
United States

Dimensions

Thread Size
28
Fastener Length
1 in
Head Width
7/16 in
Min. Thread Length
3/4 in
Head Height
5/32 in
Dia./Thread Size
1/4"-28

Details

System of Measurement
Inch
Material
8 Carbon Steel
Finish
Yellow Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Thread Type
UNC (Coarse)
Rockwell Hardness
C33 to C39
Fastener Thread Type
UNF (Fine)
Type
High Strength
Fastener Industry Standards
ASME B18.2.1
Fastener Finish
Zinc Yellow
Screw Industry Standards
ASME B18.2.1
Basic Material
Steel
Head Type
Hex
Material Grade
Grade 8
Fastener Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 1/4 In.-28, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.