Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Hex Head Cap Screw, Yellow Zinc Plated 8 Carbon Steel, 4-1/2" L, 20 PK 454526-PG

Hex Head Cap Screw, Yellow Zinc Plated 8 Carbon Steel, 4-1/2" L, 20 PK (Discontinued)

  • Mfr # 454526-PG
  • Zoro # G3123337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454526-PG
Zoro #
G3123337
UPC #
087302654032
Country of Origin
United States

Dimensions

Thread Size
10
Fastener Length
4 1/2 in
Head Width
1 1/8 in
Min. Thread Length
1 3/4 in
Head Height
15/32 in
Dia./Thread Size
3/4"-10

Details

System of Measurement
Inch
Material
8 Carbon Steel
Finish
Yellow Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Rockwell Hardness
C33 to C39
Proof Load
120,000 psi
Thread Type
UNF (Fine)
Tensile Strength
150,000 psi
Fastener Thread Type
UNC (Coarse)
Type
High Strength
Screw Industry Standards
ASME B18.2.1
Basic Material
Steel
Fastener Industry Standards
ASME B18.2.1
Fastener Finish
Zinc Yellow
Head Type
Hex
Material Grade
Grade 8
Fastener Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 3/4 In.-10, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.