Zoro Homepage
This item is Discontinued.
Zoro Select Hex Head Cap Screw, Plain 8 Carbon Steel, 2-1/2" L, 10 PK 452472-PG

Hex Head Cap Screw, Plain 8 Carbon Steel, 2-1/2" L, 10 PK (Discontinued)

  • Mfr # 452472-PG
  • Zoro # G2998186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452472-PG
Zoro #
G2998186
UPC #
082893349541
Country of Origin
United States

Dimensions

Thread Size
18
Fastener Length
2 1/2 in
Head Width
15/16 in
Head Height
15/32 in
Min. Thread Length
1 1/2 in
Dia./Thread Size
5/8"-18

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 5/8 In.-18, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 15/32 in, Head Width 15/16 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.