Zoro Homepage
This item is Discontinued.
Zoro Select Hex Head Cap Screw, Yellow Zinc Plated 8 Carbon Steel, 4" L, 25 PK 454278-PG

Hex Head Cap Screw, Yellow Zinc Plated 8 Carbon Steel, 4" L, 25 PK (Discontinued)

  • Mfr # 454278-PG
  • Zoro # G0960294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454278-PG
Zoro #
G0960294
UPC #
087302655275
Country of Origin
United States

Dimensions

Thread Size
20
Fastener Length
4 in
Head Width
5/8 in
Min. Thread Length
1 1/8 in
Head Height
9/32 in
Dia./Thread Size
7/16"-20

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 7/16 In.-20, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/8 in, Head Height 9/32 in, Head Width 5/8 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.