Zoro Homepage
This item is Discontinued.
Zoro Select Hex Head Cap Screw, Yellow Zinc Plated 1-1/2" L, 50 PK 611219-PG

Hex Head Cap Screw, Yellow Zinc Plated 1-1/2" L, 50 PK (Discontinued)

  • Mfr # 611219-PG
  • Zoro # G3296264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611219-PG
Zoro #
G3296264
UPC #
082893366548
Country of Origin
United States

Dimensions

Thread Size
20
Fastener Length
1 1/2 in
Head Width
3/4 in
Dia./Thread Size
1/2"-20
Min. Thread Length
1 1/4 in
Head Height
3/8 in

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 9, Fastener Finish Zinc Yellow, Dia./Thread Size 1/2 In.-20, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 3/8 in, Head Width 3/4 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.