This item is Discontinued.

Zoro Select Hex Head Cap Screw, Yellow Zinc Plated 1" L, 100 PK 611018-PG

Hex Head Cap Screw, Yellow Zinc Plated 1" L, 100 PK (Discontinued)

  • Mfr # 611018-PG
  • Zoro # G0954371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
611018-PG
Zoro #
G0954371
UPC #
087302658450
Country of Origin
United States

Dimensions

Thread Size
20
Fastener Length
1 in
Head Width
7/16 in
Min. Thread Length
3/4 in
Head Height
3/16 in
Dia./Thread Size
1/4"-20

Details

System of Measurement
Inch
Material
9 Carbon Steel
Finish
Yellow Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Proof Load
150,000 psi
Rockwell Hardness
C38 to C42
Thread Type
UNC (Coarse)
Tensile Strength
180,000 psi
Fastener Thread Type
UNC (Coarse)
Type
Super High Strength
Head Type
Hex
Basic Material
Steel
Fastener Industry Standards
ASME B18.2.1
Screw Industry Standards
ASME B18.2.1
Fastener Finish
Zinc Yellow
Material Grade
Grade 9
Fastener Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 9, Fastener Finish Zinc Yellow, Dia./Thread Size 1/4 In.-20, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 3/16 in, Head Width 7/16 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.