Zoro Homepage
This item is Discontinued.
Zoro Select Hex Head Cap Screw, Yellow Zinc Plated 2-3/4" L, 25 PK 611040-PG

Hex Head Cap Screw, Yellow Zinc Plated 2-3/4" L, 25 PK (Discontinued)

  • Mfr # 611040-PG
  • Zoro # G0392183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611040-PG
Zoro #
G0392183
UPC #
087302672623
Country of Origin
United States

Dimensions

Thread Size
20
Fastener Length
2 3/4 in
Head Width
7/16 in
Min. Thread Length
3/4 in
Head Height
3/16 in
Dia./Thread Size
1/4"-20

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 9, Fastener Finish Zinc Yellow, Dia./Thread Size 1/4 In.-20, Fastener Length 2 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 3/16 in, Head Width 7/16 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.