Zoro Homepage
This item is Discontinued.
Zoro Select Grade 2, 1/2"-13 Hex Head Cap Screw, Steel, 1 1/2 in L, 50 PK 494086-PG

Grade 2, 1/2"-13 Hex Head Cap Screw, Steel, 1 1/2 in L, 50 PK (Discontinued)

  • Mfr # 494086-PG
  • Zoro # G2177007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494086-PG
Zoro #
G2177007
UPC #
087302648611
Country of Origin
Multiple

Dimensions

Thread Size
1/2 in
Fastener Length
1 1/2 in
Head Width
3/4 in
Dia./Thread Size
1/2"-13
Min. Thread Length
1 1/4 in
Head Height
11/32 in
Overall Length
1 1/2 in
Minimum Thread Length
1 1/4 in

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 2
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Fastener Thread Style
Partially Threaded
Material Grade
Grade 2
Fastener Industry Standards
ASME B18.2.1
Tensile Strength
60,000 psi
Head Type
Hex
Fastener Finish
Zinc
Basic Material
Steel
Thread Type
Coarse
Rockwell Hardness
HRB69
Fastener Thread Type
UNC (Coarse)
Screw Industry Standards
ASME B18.2.1
Material Quality Standard
SAE J429
Head Style
Hex
Dimensional Standards
ASME B18.2.1
Thread Pitch
Partially Threaded
Threadlocker Minimum Temperature
1/2"-13
Material Quality Standards
SAE J429
Drive Type
External Hex
Type
Hex Head Cap Screw
Hex Head Cap Screw Type
Hex Head Cap Screw
Material Type
Steel
Finish Type
Zinc Plated
Bolt Material
Steel
Head Shape
Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 11/32 in, Head Width 3/4 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.