Hex Head Cap Screw, Steel, 1 1/2 in L, 100 PK (Discontinued)
- Mfr # 494028-PG
- Zoro # G2439814
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
494028-PG
Zoro #
G2439814
UPC #
087302647911
Country of Origin
Multiple
Dimensions
Thread Size
UNC (Coarse)
Fastener Length
1 1/2 in
Head Width
1/2 in
Min. Thread Length
7/8 in
Head Height
7/32 in
Dia./Thread Size
5/16"-18
Minimum Thread Length
7/8 in
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 7/32 in, Head Width 1/2 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.