Zoro Homepage
This item is Discontinued.
Zoro Select Hex Nut, 1-1/8-8, 95 PK 5CVH2

Hex Nut, 1-1/8-8, 95 PK (Discontinued)

  • Mfr # 5CVH2
  • Zoro # G5559872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CVH2
Zoro #
G5559872
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1-1/8-8
Width Across Flats
1 13/16 in
Nut Height
1 7/64 in
Dia./Thread Size
1-1/8"-8

Details

Item
Hex Nut
Material
Carbon Steel
Finish
Hot Dipped Galvanized
System of Measurement
Inch
Thread Type
UN
Thread Direction
Right Hand
Fastener Thread Type
UNC/8UN
Rockwell Hardness
HRC 24-35
Fastener Finish
Hot Dipped Galvanized
Nut Standards
ASTM A194
Material Grade
Grade 2H
Fastener Thread Direction
Right Hand
Nut Style
Hex Nut - Heavy
Basic Material
Steel

Description

Hex Nut, Finish Hot Dipped Galvanized, Material Carbon Steel, Thread Size 1-1/8-8, System of Measurement Inch, Thread Direction Right Hand, Rockwell Hardness HRC 24-35, Thread Type UN, Package Quantity 95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.