Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1WU93
Zoro #
G0576256
UPC #
-
Country of Origin
China
Dimensions
Thread Size
7/8-9
Width Across Flats
1 7/16 in
Nut Height
55/64 in
Dia./Thread Size
7/8"-9
Details
Item
Hex Nut
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Application
General Purpose
Rockwell Hardness
B80 to C32
Material Grade
18-8
Fastener Finish
Plain
Nut Standards
ASME B18.2.2
Fastener Thread Direction
Right Hand
Nut Style
Hex Nut - Heavy
Basic Material
Stainless Steel
Description
Hex Nut, Finish Plain, Material Stainless Steel, Thread Size 7/8-9, System of Measurement Inch, Thread Direction Right Hand, Rockwell Hardness B80 to C32, Thread Type UNC, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.