This item is Discontinued.

Polymershapes White Acetal Copolymer Hex Stock 8 ft. L 2XNJ9

White Acetal Copolymer Hex Stock 8 ft. L (Discontinued)

  • Mfr # 2XNJ9
  • Zoro # G0694863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2XNJ9
Zoro #
G0694863
UPC #
-
Country of Origin
United States

Dimensions

Length
8 ft.
Hex Width Tolerance
+.000/-0.005"
Length Tolerance
+0.125/-0.000"
Hex Size
1"

Details

Material
Acetal Copolymer
Type
Natural Grade
Color
White
Tensile Strength (PSI)
11000
Item
Hex Stock
Min. Temp. (F)
32
Max. Temp. (F)
180

Description

Hex Stock, Natural Grade, Acetal Copolymer, White Color, Hex Size 1 In, Length 8 Ft, Hex Width Tolerance +.000/-0.005 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 180 F, Tensile Strength 11,000 PSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.