Hex Rod, Acetal, White, 7/8 In Hex x 8 Ft

VALUE BRAND| Zoro #: G2094556| Mfr #: 2XNJ8

$181.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2094556 Mfr #: 2XNJ8
Standards: -Impact Strength (Lbs.): -
Max. Temp. (F): 180Item: Hex Stock
Material: Acetal CopolymerColor: White
Length Tolerance: +0.125/-0.000"Type: Natural Grade
Min. Temp. (F): 32Tensile Strength (PSI): 11, 000
Hex Width Tolerance: +.000/-0.005"Hex Size: 7/8"
Length: 8 FtCountry of Origin (subject to change): United States

Product Description

Hex Stock, Natural Grade, Acetal Copolymer, White Color, Hex Size 7/8 In, Length 8 Ft, Hex Width Tolerance +.000/-0.005 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 180 F, Tensile Strength 11, 000 PSI

Product Reviews

Save 15%. Sign up for Z-mail.