Off White Extruded Nylon 6/6 Hex Stock 4 ft. L (Discontinued)
- Mfr # 2XND4
- Zoro # G1229051
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2XND4
Zoro #
G1229051
UPC #
-
Country of Origin
United States
Dimensions
Length
4 ft.
Length Tolerance
+0.125/-0.000"
Hex Size
1/2"
Hex Width Tolerance
+0.000/-0.005"
Details
Material
Extruded Nylon 6/6
Type
Natural Grade
Color
Off White
Tensile Strength (PSI)
11500
Item
Hex Stock
Min. Temp. (F)
-40
Max. Temp. (F)
210
Description
Hex Stock, Natural Grade, Extruded Nylon 6/6, Off White Color, Hex Size 1/2 In, Length 4 Ft, Hex Width Tolerance +0.000/-0.005 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating -40 Deg F, Max Temp 210 F, Tensile Strength 11,500 PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.