This item is Discontinued.

Polymershapes Off White Extruded Nylon 6/6 Hex Stock 1 ft. L 2XNC8

Off White Extruded Nylon 6/6 Hex Stock 1 ft. L (Discontinued)

  • Mfr # 2XNC8
  • Zoro # G1460821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XNC8
Zoro #
G1460821
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft.
Hex Size
3/4"
Hex Width Tolerance
+0.000/-0.005"
Length Tolerance
+0.125/-0.000"

Details

Material
Extruded Nylon 6/6
Type
Natural Grade
Color
Off White
Tensile Strength (PSI)
11500
Item
Hex Stock
Max. Temp. (F)
210
Min. Temp. (F)
-40

Description

Hex Stock, Natural Grade, Extruded Nylon 6/6, Off White Color, Hex Size 3/4 In, Length 1 Ft, Hex Width Tolerance +0.000/-0.005 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating -40 Deg F, Max Temp 210 F, Tensile Strength 11,500 PSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.