20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Hex Rod, Nylon, Off White, 7/8 In x 1 Ft

VALUE BRAND| Zoro #: G2382161| Mfr #: 2XNC9

$31.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2382161 Mfr #: 2XNC9
Color: Off WhiteTensile Strength (PSI): 11, 500
Standards: -Type: Natural Grade
Impact Strength (Lbs.): -Material: Extruded Nylon 6/6
Hex Width Tolerance: +0.000/-0.005"Min. Temp. (F): -40
Length Tolerance: +0.125/-0.000"Max. Temp. (F): 210
Item: Hex StockHex Size: 7/8"
Length: 1 FtCountry of Origin (subject to change): United States

Product Description

Hex Stock, Natural Grade, Extruded Nylon 6/6, Off White Color, Hex Size 7/8 In, Length 1 Ft, Hex Width Tolerance +0.000/-0.005 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating -40 Deg F, Max Temp 210 F, Tensile Strength 11,500 PSI
Save 15%. Sign up for Z-mail.