This item is Discontinued.

Polymershapes Off White Extruded Nylon 6/6 Hex Stock 8 ft. L 2XNE5

Off White Extruded Nylon 6/6 Hex Stock 8 ft. L (Discontinued)

  • Mfr # 2XNE5
  • Zoro # G1429242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2XNE5
Zoro #
G1429242
UPC #
-
Country of Origin
United States

Dimensions

Length
8 ft.
Length Tolerance
+0.125/-0.000"
Hex Size
7/8"
Hex Width Tolerance
+0.000/-0.005"

Details

Material
Extruded Nylon 6/6
Type
Natural Grade
Color
Off White
Tensile Strength (PSI)
11500
Item
Hex Stock
Min. Temp. (F)
-40
Max. Temp. (F)
210

Description

Hex Stock, Natural Grade, Extruded Nylon 6/6, Off White Color, Hex Size 7/8 In, Length 8 Ft, Hex Width Tolerance +0.000/-0.005 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating -40 Deg F, Max Temp 210 F, Tensile Strength 11,500 PSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.