Zoro Homepage
This item is Discontinued.
Zoro Select Standoff, 4-40 Thrd Sz, 1/4 in L, Nylon 1/4 in Hex W, 100 PK 14HTSP001B

Standoff, 4-40 Thrd Sz, 1/4 in L, Nylon 1/4 in Hex W, 100 PK (Discontinued)

  • Mfr # 14HTSP001B
  • Zoro # G1462316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14HTSP001B
Zoro #
G1462316
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
4-40
Overall Length
1/4 in
Hex Width
1/4 in
Hex Width Tolerance
+/-0.015 in
Overall Length Tolerance
+/-0.005 in
Thread Depth
1/4 in
Length Tolerance
+/-0.005"
Screw Size
#4-40
Length
1/4"

Details

Item
Standoff
Standoff Material
Nylon
Color
Black
Standoff Color
Black
Temp. Range (F)
185 Degrees
Type
Female
Material
Nylon
Standoff Shape
Hex

Description

Standoff, Thread Size 4-40, Overall Length 1/4 in, Body Length -, Hex Width 1/4 in, Material Nylon, Color Black, Overall Length Tolerance +/-0.005 in, Hex Width Tolerance +/-0.015 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.