This item is Discontinued.

Zoro Select Hex Head Cap Screw, Steel, 3 in L, 20 PK 1KU18

Hex Head Cap Screw, Steel, 3 in L, 20 PK (Discontinued)

  • Mfr # 1KU18
  • Zoro # G1201557
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1KU18
Zoro #
G1201557
UPC #
008236826654
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
UNF (Fine)
Fastener Length
3 in
Head Width
1 1/8 in
Head Height
15/32 in
Min. Thread Length
1 3/4 in
Dia./Thread Size
3/4"-16
Minimum Thread Length
1 3/4 in

Details

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Thread Type
UNF (Fine)
Basic Material
Steel
Rockwell Hardness
C25 to C34
Fastener Thread Type
UNF (Fine)
Screw Industry Standards
ASME B18.2.1
Proof Load
28,400 psi
Head Type
Hex
Tensile Strength
120,000 psi
Fastener Finish
Zinc
Fastener Industry Standards
ASME B18.2.1
Fastener Thread Style
Fully Threaded
Material Grade
Grade 5
Dimensional Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Finish Type
Zinc Plated
Material Type
Steel
Hex Head Cap Screw Type
Hex Head Cap Screw
Bolt Material
Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/4 In.-16, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.