3/8"-16 x 1-1/4" Grade 8 Zinc Plated Hex Head Cap Screw, 8 pk.

VALUE BRAND| Zoro #: G1909171| Mfr #: 1KYR7

$3.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1909171 Mfr #: 1KYR7
Basic Material: SteelFastener Finish: Zinc Plated
Head Type: HexThread Direction: Right Hand
Item: Hex Head Cap ScrewSystem of Measurement: Inch
Proof Load: 120, 000 psiHead Width: 9/16"
Head Height: 1/4"Rockwell Hardness: C33 to C39
Thread Type: UNC (Coarse)Thread Style: Partially Threaded
Fastener Length: 1-1/4"Tensile Strength: 150, 000 psi
Screw Industry Standards: ASME B18.2.1Screw Grade/Class: Grade 8
Dia./Thread Size: 3/8"-16Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 1-1/4 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 2/8 In., Head Width 9/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 8
Save 15%. Sign up for Z-mail.