This item is Discontinued.

Zoro Select Grade 5, 3/8"-24 Hex Head Cap Screw, Steel, 1 3/4 in L, 100 PK 1KE51

Grade 5, 3/8"-24 Hex Head Cap Screw, Steel, 1 3/4 in L, 100 PK (Discontinued)

  • Mfr # 1KE51
  • Zoro # G2717915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KE51
Zoro #
G2717915
UPC #
008236825572
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8 in
Fastener Length
1 3/4 in
Head Width
9/16 in
Min. Thread Length
1 in
Head Height
15/64 in
Overall Length
1 3/4 in
Minimum Thread Length
1 3/4 in
Dia./Thread Size
3/8"-24

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC25
Proof Load
6,600 psi
Thread Type
Fine
Tensile Strength
120,000 psi
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
3/8"-24
Material Quality Standard
SAE J429
Head Style
Hex
Thread Pitch
Fully Threaded
Material Quality Standards
SAE J429
Fastener Thread Type
UNF (Fine)
Type
Hex Head Cap Screw
Screw Industry Standards
ASME B18.2.1
Fastener Finish
Zinc
Basic Material
Steel
Head Type
Hex
Fastener Industry Standards
ASME B18.2.1
Fastener Thread Style
Fully Threaded
Material Grade
Grade 5
Finish Type
Zinc Plated
Drive Type
External Hex
Material Type
Steel
Hex Head Cap Screw Type
Hex Head Cap Screw
Bolt Material
Steel
Head Shape
Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-24, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.