This item is Discontinued.

Zoro Select Hex Head Cap Screw, 5 Carbon Steel, 2-1/2" L, 125 PK AEU10080GR125

Hex Head Cap Screw, 5 Carbon Steel, 2-1/2" L, 125 PK (Discontinued)

  • Mfr # AEU10080GR125
  • Zoro # G7229013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEU10080GR125
Zoro #
G7229013
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
11
Fastener Length
2 1/2 in
Head Width
15/16 in
Min. Thread Length
1 1/2 in
Head Height
25/64 in
Dia./Thread Size
5/8"-11

Details

System of Measurement
Inch
Material
5 Carbon Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)
Proof Load
85,000 psi
Rockwell Hardness
C25 to C34
Tensile Strength
120,000 psi
Type
Medium Strength
Fastener Industry Standards
DIN 931
Basic Material
Steel
Fastener Finish
Zinc
Fastener Thread Style
Partially Threaded
Head Type
Hex
Screw Industry Standards
ASME B18.2.1
Material Grade
Grade 5

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/8 In.-11, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.