This item is Discontinued.

Zoro Select Hex Head Cap Screw, 5 Carbon Steel, 5-1/2" L, 25 PK 1KE75

Hex Head Cap Screw, 5 Carbon Steel, 5-1/2" L, 25 PK (Discontinued)

  • Mfr # 1KE75
  • Zoro # G3379853
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1KE75
Zoro #
G3379853
UPC #
008236825992
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
20
Fastener Length
5 1/2 in
Head Width
5/8 in
Min. Thread Length
1 1/8 in
Head Height
9/32 in
Dia./Thread Size
7/16"-20

Details

System of Measurement
Inch
Material
5 Carbon Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Tensile Strength
120,000 psi
Proof Load
9050 psi
Thread Type
UNF (Fine)
Rockwell Hardness
C25 to C34
Fastener Thread Type
UNF (Fine)
Type
Medium Strength
Fastener Industry Standards
ASME B18.2.1
Screw Industry Standards
ASME B18.2.1
Fastener Finish
Zinc
Head Type
Hex
Basic Material
Steel
Fastener Thread Style
Fully Threaded
Material Grade
Grade 5

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 7/16 In.-20, Fastener Length 5 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/8 in, Head Height 9/32 in, Head Width 5/8 in, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.