Zoro Select
Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 40 mm L, 25 PK
Mfr # HC10100401-025P2
Zoro # G1499976
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.50
- Head Width 17 mm
- Material Steel
- Finish Zinc & Yellow Plated
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 70 mm L, 50 PK M04104.100.0070
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 90 mm L, 50 PK M04104.100.0090
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 130 mm L, 25 PK M04104.100.0130
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK N04100.037.0200
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 7 in L U04100.087.0700
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 8 in L, 5 PK N04100.050.0800
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK N01062.031.0400
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 3-3/4 in L, 35 PK B55000.075.0375
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 10 PK N04100.043.0450
- MIDWEST FASTENER Class 8.8, M20-1.50 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 2 PK 30983
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2 in L, 50 PK U04114.025.0200
- Zoro Select Hex Head Cap Screws