Continental
1-1/2" ID x 100 ft PVC Bulk Food Hose Clear
Mfr # 20013331
Zoro # G1138645
original price:
$337.37
9% off
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 89 psi
- Hose Configuration Bulk Hose
- Vacuum Rating 29 in Hg
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 116XL037 (116XL037)
- SKF Single Row Ball Bearing, Shielded (6205 2Z/C3GJN)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, FET Series (FET-1002-20FP)
- LEESON Washdown Motor, 2 HP, 1-15/16 in. Shaft L (119471.00)
- CONTINENTAL Washdown Hose, 3/4" ID x 500 ft., Yellow (20135645)
- CONTINENTAL 1" ID x 50 ft EPDM Bulk Washdown Hose WT (20070994)
- CONTINENTAL Washdown Hose Assembly, 1/2" ID x 25 ft. (CRX050-25MF-G)
- CONTINENTAL Washdown Hose, 3/4" ID x 25 ft., White (CR075-25-G)
- CONTINENTAL 1/2" ID x 24" Coupled Snubber Hose 300 PSI BK (20025459)
- CONTINENTAL Washdown Hose Assembly, 1/2" ID x 50 ft. (FRT050-50MF-G)
- SPEEDAIRE Snubber Hose, 300 psi, 2 ft L, Flexible TPE (494R80)
- Continental Industrial Hoses