Allied Tube & Conduit
IMC Conduit, 1 In., 10 ft. L, Steel
Mfr # 583435
Zoro # G2124455
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1 in
- Conduit Nominal Length 10 ft
- Standards UL
- Inside Dia. 1 9/64 in
- Metallic Conduit Style Conduit
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT 12x10' Rigid Conduit 278879
- ALLIED TUBE & CONDUIT EMT Conduit, 1-1/2 In., 10 ft. L, Steel 583237
- ALLIED TUBE & CONDUIT IMC Conduit, 1-1/2 In., 10 ft. L, Steel 583450
- ALLIED TUBE & CONDUIT EMT Conduit, 4 In., 10 ft. L, Steel 858965
- ALLIED TUBE & CONDUIT Rigid Conduit, 4 In., 10 ft. L, Steel 858971
- ALLIED TUBE & CONDUIT EMT Conduit, 3/4 In., 5 ft. L, Steel 869609
- ALLIED TUBE & CONDUIT 898303 3/4 TW STEEL CONDUIT 10 FT 0
- ALLIED TUBE & CONDUIT Set Screw Coupling EMT Conduit, 1-1/2 In. 858974
- ALLIED TUBE & CONDUIT 2x10' Rigid Conduit 278929
- ALLIED TUBE & CONDUIT EMT Conduit, 1 In., 10 ft. L, Steel 583211
- CALCONDUIT Run Thread, 1-1/2 in. x 36 in., GRC 117173
- Allied Tube & Conduit Conduit