This item is Discontinued.

Zoro Select Instrument Cart, Steel, 2 Shelves, 1400 lb. TB248-P5GPAS

Instrument Cart, Steel, 2 Shelves, 1400 lb. (Discontinued)

  • Mfr # TB248-P5GPAS
  • Zoro # G6407651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB248-P5GPAS
Zoro #
G6407651
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
31 in
Overall Length
54 in
Overall Width
25 in
Caster Width
1-1/4"
Lip Height
Flush Shelves
Shelf Length
48 in
Shelf Width
24 in
Caster Dia.
5 in
Overall Depth
54"
Shelf LxW
48 in x 24 in
Overall LxWxH
54 in x 25 in x 31 in

Details

Material
Steel
Color
Gray
Load Capacity
1400 lb
Item
Instrument Cart
Number of Shelves
2
Distance Between Shelves
21 in
Utility Cart Shelf Style
Flush
Caster Material
Polyolefin
Includes
Vinyl Matting
Capacity per Shelf
600 lb
Gauge
12
Finish
Powder Coated
Cart Shelf Style
Flush
Handle Included
Yes
Caster Type
(4) Swivel
Construction
Welded Steel
Top Material
Steel
Type
2 Shelf

Description

Instrument Cart, Load Capacity 1400 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 21 in, Shelf Length 48 in, Shelf Width 24 in, Includes Vinyl Matting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.